






€9.59/ pieceexcl. VAT
€11.60incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A720 |
Type | Micro Drill |
Diameter | 0.5 mm |
Diameter | 1/64 in |
Cutting length | 4 mm |
Total length | 25 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1899 |
Type | Micro drill |
Coating | Bright |
Point angle | 118 ° |
Material | HSS-E |
Suitable for stone | No |
Cutting angle | 118 ° |
Weight | 0.001 kg |
Shaft diameter | 1 mm |
Standard | DIN 1899 |
Functional length | 4 mm |
Chip flute length | 4 mm |
Usable length diameter ratio | 2.5 |