

€52.96/ pieceexcl. VAT
€64.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Machine reamer |
Diameter | 9.52 mm |
Cutting length | 66 mm |
Total length | 133 mm |
Holding system | Cylindrical |
DIN standard | BS 328 |
Tolerance | H7 |
Material | HSS-co |
Blade | 6 pce |