DORMER

DORMER Machine reamer HSS-co Ø35x78x321mm DIN 208 B H7

  • ERIKS:23111565
  • Manufacturer:7320760049952
Image 1
HSS-E machine reamer with taper shank to DIN 208 B H7 bright finish for steel <850 N/mm², stainless cutting steel, titanium and nickel
Save to list

€277.60/ pieceexcl. VAT

€335.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Machine reamer
Diameter
35 mm
Cutting length
78 mm
Total length
321 mm
Holding system
Morseconus 4
DIN standard
208 B
Tolerance
H7
Material
HSS-co
Blade
10 pce