DORMER

DORMER Machine reamer HSS-co Ø25x68x268mm DIN 208 B H7

  • ERIKS:23111500
  • Manufacturer:7320760049884
Image 1
HSS-E machine reamer with taper shank to DIN 208 B H7 bright finish for steel <850 N/mm², stainless cutting steel, titanium and nickel
Save to list

€144.80/ pieceexcl. VAT

€175.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Machine reamer
Diameter
25 mm
Cutting length
68 mm
Total length
268 mm
Holding system
Morseconus 3
DIN standard
208 B
Tolerance
H7
Material
HSS-co
Blade
8 pce