

€140.00/ pieceexcl. VAT
€169.40incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Machine reamer |
Diameter | 24 mm |
Cutting length | 68 mm |
Total length | 268 mm |
Holding system | Morseconus 3 |
DIN standard | 208 B |
Tolerance | H7 |
Material | HSS-co |
Blade | 8 pce |