

€108.80/ pieceexcl. VAT
€131.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Machine reamer |
Diameter | 21 mm |
Cutting length | 62 mm |
Total length | 232 mm |
Holding system | Morseconus 2 |
DIN standard | 208 B |
Tolerance | H7 |
Material | HSS-co |
Blade | 8 pce |