

€38.28/ pieceexcl. VAT
€46.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Machine reamer |
Diameter | 2.99 mm |
Cutting length | 15 mm |
Total length | 61 mm |
Holding system | Cylindrical |
DIN standard | 212 B/D |
Material | HSS-co |
Shaft Diameter | 3 mm |
Blade | 6 pce |