

€64.32/ pieceexcl. VAT
€77.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Machine reamer |
Diameter | 15.88 mm |
Cutting length | 87 mm |
Total length | 187 mm |
Holding system | Morseconus 2 |
DIN standard | BS 328 C |
Tolerance | H7 |
Material | HSS-co |
Blade | 8 pce |