

€65.60/ pieceexcl. VAT
€79.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Machine reamer |
Diameter | 10 mm |
Cutting length | 38 mm |
Total length | 168 mm |
Holding system | Morseconus 1 |
DIN standard | 208 B |
Tolerance | H7 |
Material | HSS-co |
Blade | 6 pce |