

€70.81/ pieceexcl. VAT
€85.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Machine reamer |
Diameter | 4 mm |
Cutting length | 19 mm |
Total length | 75 mm |
Holding system | Cylindrical |
DIN standard | 8093 |
Tolerance | H7 |
Material | Hard metal |
Shaft Diameter | 4 mm |
Blade | 6 pce |