






€100.80/ pieceexcl. VAT
€121.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E600 |
Type | Long Shank Straight Flute Tap |
Kind of thread | Metric |
Thread size metric (M..) | M16X2 |
Thread Size | 16 |
DIN standard | ISO 2283 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Model | NO3 |
Suitable for stainless steel | No |
Total length | 137 mm |
Thread Length | 25 mm |
Cutting length | 25 mm |
Shaft Diameter | 12.5 mm |
Diameter | 12.5 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 14 mm |
Number of grooves | 4 |
Weight | 0.1317 kg |
Threading chamfer type | Semi-Bottoming Tap Chamfer |