DORMER

DORMER Long Shank Spiral Point Tap, E606 Series, Metric Thread, M4X0.70, HSS-E-PM, DIN ISO 2283 C

  • ERIKS:11681593
  • Manufacturer:7320760123959
Image 1
Image 2
Image 1
Image 2
Save to list

€39.12/ pieceexcl. VAT

€47.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
E606
Type
Long Shank Spiral Point Tap
Kind of thread
Metric
Thread size metric (M..)
M4X0.70
Thread Size
4
DIN standard
ISO 2283 C
Material
HSS-E-PM
Total length
73 mm
Thread Length
12 mm
Cutting length
12 mm
Shaft Diameter
3.15 mm
Diameter
3.15 mm
Coating
Bright
Tolerance
6H
Drill hole diameter
3.3 mm
Number of grooves
3
Weight
0.0069 kg
Threading chamfer type
Plug Tap