




€38.56/ pieceexcl. VAT
€46.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E606 |
Type | Long Shank Spiral Point Tap |
Kind of thread | Metric |
Thread size metric (M..) | M3X0.50 |
Thread Size | 3 |
DIN standard | ISO 2283 C |
Material | HSS-E-PM |
Total length | 66 mm |
Thread Length | 9 mm |
Cutting length | 9 mm |
Shaft Diameter | 3.15 mm |
Diameter | 3.15 mm |
Coating | Bright |
Tolerance | 6H |
Drill hole diameter | 2.5 mm |
Number of grooves | 3 |
Weight | 0.0059 kg |
Threading chamfer type | Plug Tap |