






€147.00/ pieceexcl. VAT
€177.87incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A940 |
Type | Long series PFX drill |
Diameter | 11.51 mm |
Diameter | 29/64 in |
Cutting length | 18 mm |
Total length | 190 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Twist drill |
Coating | Bright |
Point angle | 130 ° |
Material | HSS-E |
Suitable for stone | No |
Cutting angle | 130 ° |
Weight | 0.122 kg |
Standard | DIN /ANSI |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 121 mm |
Chip flute length | 121 mm |
Usable length diameter ratio | 10 |