






€6.87/ pieceexcl. VAT
€8.31incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A900 |
Type | Jobber length PFX drill |
Diameter | 2.4 mm |
Diameter | 3/32 in |
Cutting length | 30 mm |
Total length | 57 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Twist drill |
Coating | Bright |
Point angle | 130 ° |
Material | HSS-E |
Suitable for stone | No |
Cutting angle | 130 ° |
Weight | 0.00153 kg |
Shaft diameter | 2.4 mm |
Standard | DIN /ANSI |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 30 mm |
Chip flute length | 30 mm |
Usable length diameter ratio | 6 |