




€17.99/ pieceexcl. VAT
€21.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A777 |
Type | Jobber Length Drill |
Diameter | 7.8 mm |
Cutting length | 75 mm |
Total length | 117 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | Bronze |
Point angle | 135 ° |
Material | HSS-E |
Suitable for nonferrous metals | Yes |
Suitable for stone | No |
Cutting angle | 135 ° |
Weight | 0.0333 kg |
Shaft diameter | 7.8 mm |
Standard | DIN 338 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 75 mm |
Chip flute length | 75 mm |
Usable length diameter ratio | 4 |