






€353.50/ pieceexcl. VAT
€427.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A130 |
Type | Jobber Length Drill |
Diameter | 41 mm |
Cutting length | 205 mm |
Total length | 354 mm |
Holding system | Morse cone |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |
Suitable for nonferrous metals | Yes |
Suitable for stone | No |
Cutting angle | 118 ° |
Weight | 1.92 kg |
Standard | DIN 345 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 205 mm |
Chip flute length | 205 mm |
Usable length diameter ratio | 4 |