




€3.95/ pieceexcl. VAT
€4.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A108 |
Type | Jobber Length Drill |
Diameter | 2.1 mm |
Cutting length | 24 mm |
Total length | 49 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 135 ° |
Material | HSS |
Suitable for nonferrous metals | Yes |
Suitable for stone | No |
Cutting angle | 135 ° |
Weight | 0.001 kg |
Shaft diameter | 2.1 mm |
Standard | DIN 338 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 24 mm |
Chip flute length | 24 mm |
Usable length diameter ratio | 4 |