






€68.25/ pieceexcl. VAT
€82.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A100 |
Type | Jobber Length Drill |
Diameter | 19.5 mm |
Diameter | 3/4 in |
Cutting length | 140 mm |
Total length | 205 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | DIN 338 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |
Suitable for stone | No |
Cutting angle | 118 ° |
Weight | 0.3153 kg |
Shaft diameter | 19.5 mm |
Standard | DIN 338 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 140 mm |
Chip flute length | 140 mm |
Usable length diameter ratio | 4 |
A | A10019.5 |
Diameter drill | 19.5 mm |
Diameter drill | 0.77 in |
Shaft Diameter | 19.5 mm |
Shaft Diameter | 0.77 in |
Shank shape | Straight |
Total length | 8.07 in |
Tip angle | 118 ° |
Cutting direction | Right |
Cutting material | HSS |