






€307.45/ pieceexcl. VAT
€372.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A095 |
Type | Jobber Drill Set |
Set version | 41 Jobber length drills with straight shank |
Material | HSS |
Total number of tools | 41 |
Number of HSS spiral drills | 41 |
Packaging | Plastic Cassette |
Weight | 1.8 kg |
Type | Twist drill |