






€194.35/ pieceexcl. VAT
€235.16incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A095 |
Type | Jobber Drill Set |
Set version | 25 Jobber length drills with straight shank |
Material | HSS |
Total number of tools | 25 |
Number of HSS spiral drills | 25 |
Packaging | Plastic Cassette |
Weight | 1.1217 kg |
Type | Twist drill |