

Design: A510 with precision ground point as well as high concentricity and pitch accuracy. With the special Dormer ADX geometry, you achieve improved drilling quality in addition to significantly increased performance.
€24.89/ pieceexcl. VAT
€30.12incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 6 mm |
Cutting length | 57 mm |
Total length | 93 mm |
Holding system | Cylindrical |
DIN standard | 338 |
Type | Twist drill |
Coating | TiN |
Point angle | 130 ° |
Material | HSS |