






€31.12/ pieceexcl. VAT
€37.66incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | D747 |
Type | Metal Slitting Saw Fine |
Blade diameter | 63 mm |
Material | HSS |
Thickness | 1.6 mm |
Hole diameter | 16 mm |
Number of teeth | 80 pce |
Suitable for stainless steel | No |
Suitable for wood | No |
Suitable for steel | Yes |
Suitable for plastic | No |
Suitable for nonferrous metals | Yes |
Coating | Uncoated |
Tooth Shape | Fine Pitch |
Saw blade diameter | 2.4803 in |
Saw blade diameter | 63 mm |
Bore diameter | 16 mm |
Bore diameter | 0.6299 in |
Suitable for metal | Yes |
Number of teeth | 80 |
Thickness saw blade | 1.6 mm |
Thickness saw blade | 0.063 in |
Cutting width | 0.063 in |
Cutting width | 1.6 mm |