






€25.20/ pieceexcl. VAT
€30.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G560 |
Type | Countersink |
Number of cutting blades | 3 |
Cutting direction | Right Hand |
Cutting material | HSS |
Length | 1.7717 in |
Length | 45 mm |
Shaft Diameter | 5 mm |
Shaft Diameter | 0.1969 in |
Countersink angle | 90 ° |