






€34.30/ pieceexcl. VAT
€41.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G142 |
Type | Countersink |
Number of cutting blades | 3 |
Cutting direction | Right Hand |
Cutting material | HSS |
Length | 2.3622 in |
Length | 60 mm |
Shaft Diameter | 10 mm |
Shaft Diameter | 0.3937 in |
Countersink angle | 90 ° |