






€27.16/ pieceexcl. VAT
€32.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G154 |
Type | Countersink |
Number of cutting blades | 3 |
Cutting direction | Right Hand |
Cutting material | HSS |
Length | 1.9685 in |
Length | 50 mm |
Shaft Diameter | 6 mm |
Shaft Diameter | 0.2362 in |
Countersink angle | 82 ° |