






€72.80/ pieceexcl. VAT
€88.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G171 |
Type | Countersink |
Number of cutting blades | 3 |
Cutting direction | Right Hand |
Cutting material | HSS |
Length | 2.4016 in |
Length | 61 mm |
Shaft Diameter | 10 mm |
Shaft Diameter | 0.3937 in |
Countersink angle | 100 ° |