






€53.90/ pieceexcl. VAT
€65.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G171 |
Type | Countersink |
Number of cutting blades | 3 |
Cutting direction | Right Hand |
Cutting material | HSS |
Length | 2.2047 in |
Length | 56 mm |
Shaft Diameter | 10 mm |
Shaft Diameter | 0.3937 in |
Countersink angle | 100 ° |