




€33.12/ pieceexcl. VAT
€40.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | F300 |
Type | HSS Adjustable Split Hand Die |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Material | HSS |
Diameter | 8 mm |
Thread type | Metric Fine |
Pitch thread | 1.25 mm |
Outer Diameter | 1 in |
Outer Diameter | 25.4 mm |
Cutting material | HSS |
Cutting direction | Right Hand |