

€494.90/ pieceexcl. VAT
€598.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 48 mm |
Cutting length | 220 mm |
Total length | 369 mm |
Holding system | Morseconus 4 |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |