

€302.40/ pieceexcl. VAT
€365.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 39 mm |
Cutting length | 200 mm |
Total length | 349 mm |
Holding system | Morseconus 4 |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |