

€268.10/ pieceexcl. VAT
€324.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 37 mm |
Cutting length | 195 mm |
Total length | 344 mm |
Holding system | Morseconus 4 |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Material | HSS |