

€119.60/ pieceexcl. VAT
€144.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 28 mm |
Cutting length | 170 mm |
Total length | 291 mm |
Holding system | Morseconus 3 |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |