

€79.80/ pieceexcl. VAT
€96.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 22.23 mm |
Diameter | 7/8 in |
Cutting length | 150 mm |
Total length | 248 mm |
Holding system | Morseconus 2 |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |