

€67.06/ pieceexcl. VAT
€81.14incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 17.25 mm |
Cutting length | 130 mm |
Total length | 228 mm |
Holding system | Morseconus 2 |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |