

€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 3.2 mm |
Cutting length | 18 mm |
Total length | 49 mm |
Holding system | Cylindrical |
DIN standard | 1897 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 135 ° |
Material | HSS |