

€92.40/ pieceexcl. VAT
€111.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 11 mm |
Cutting length | 62 mm |
Total length | 123 mm |
Holding system | Cylindrical |
Type | Stepped drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |