




€65.84/ pieceexcl. VAT
€79.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | F310 |
Type | MF Adjustable Dies |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Material | HSS |
Diameter | 12 mm |
Thread type | Metric Fine |
Pitch thread | 1 mm |
Outer Diameter | 33.34 mm |
Cutting material | HSS |
Cutting direction | Right Hand |