DORMER

DORMER HSS Stelbare plaat M10X1.0X1 F310

  • ERIKS:11681856
  • Manufacturer:7320760206003
Image 1
Image 2
Image 1
Image 2
Save to list

€44.56/ pieceexcl. VAT

€53.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
F310
Type
MF Adjustable Dies
Kind of thread
Metric
Thread size metric (M..)
10
Material
HSS
Diameter
10 mm
Thread type
Metric Fine
Pitch thread
1 mm
Outer Diameter
1 in
Outer Diameter
25.4 mm
Cutting material
HSS
Cutting direction
Right Hand