DORMER

DORMER HSS Snijplaat MF, ISO 2568 M16X1.0 F110

  • ERIKS:23105010
  • Manufacturer:7320760104088
Image 1
Image 2
Image 1
Image 2
Save to list

€109.60/ pieceexcl. VAT

€132.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
F110
Type
MF Gun Nosed Die
Kind of thread
Metric
Thread size metric (M..)
16
Material
HSS
Diameter
16 mm
Thickness
14 mm
Thread type
Metric Fine
Pitch thread
1 mm
Outer Diameter
45 mm
Cutting material
HSS
Cutting direction
Right Hand