




€124.80/ pieceexcl. VAT
€151.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | F201 |
Type | M Gun Nosed Die |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
Material | HSS |
Diameter | 20 mm |
Thickness | 18 mm |
Thread type | Metric |
Pitch thread | 2.5 mm |
Outer Diameter | 45 mm |
Cutting material | HSS |
Cutting direction | Left Hand |