DORMER

DORMER HSS Snijplaat links DIN-EN 22568 M8 F201

  • ERIKS:23104984
  • Manufacturer:7320760105061
Image 1
Image 2
Image 1
Image 2
Save to list

€54.72/ pieceexcl. VAT

€66.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
F201
Type
M Gun Nosed Die
Kind of thread
Metric
Thread size metric (M..)
8
Material
HSS
Diameter
8 mm
Thickness
9 mm
Thread type
Metric
Pitch thread
1.25 mm
Outer Diameter
25 mm
Cutting material
HSS
Cutting direction
Left Hand