DORMER

DORMER HSS Snijplaat links DIN-EN 22568 M4 F201

  • ERIKS:11681794
  • Manufacturer:7320760105030
Image 1
Image 2
Image 1
Image 2
Save to list

€63.36/ pieceexcl. VAT

€76.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
F201
Type
M Gun Nosed Die
Kind of thread
Metric
Thread size metric (M..)
4
Material
HSS
Diameter
4 mm
Thickness
5 mm
Thread type
Metric
Pitch thread
0.7 mm
Outer Diameter
20 mm
Cutting material
HSS
Cutting direction
Left Hand