DORMER

DORMER HSS Snijmoer M, BS 1127:1950 M18 F302 M18X 2.5

  • ERIKS:11681842
  • Manufacturer:7320760105573
Image 1
HSS die nut for metric thread BS 1127:1950 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€80.00/ pieceexcl. VAT

€96.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
18
Material
HSS