






€53.28/ pieceexcl. VAT
€64.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B901 |
Type | Machine Reamer |
Working length | 2.2835 in |
Working length | 58 mm |
Total length | 4.5276 in |
Total length | 115 mm |
Shaft Diameter | 0.3126 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Cobalt Steel |
With cooling channel | No |