






€38.48/ pieceexcl. VAT
€46.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B901 |
Type | Machine Reamer |
Working length | 1.7323 in |
Working length | 44 mm |
Total length | 3.4252 in |
Total length | 87 mm |
Shaft Diameter | 0.1874 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Cobalt Steel |
With cooling channel | No |