

€28.92/ pieceexcl. VAT
€34.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 7/16 in |
Pitch inner thread | 14 in |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 85 mm |
Thread Length | 19 mm |
Shaft Diameter | 8 mm |