DORMER

DORMER HSS machine tap with UNC thread ISO 529 C uncoated 1.5xD, blind and through holes UNC 3/4X10 TPI

  • ERIKS:11556180
  • Manufacturer:7320760097052
Image 1
HSS machine tap for UNC thread ISO 529 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€56.64/ pieceexcl. VAT

€68.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
UNC
Thread size
3/4 in
Pitch inner thread
10 in
DIN standard
ISO 529 C
Material
HSS
Total length
112 mm
Thread Length
29 mm
Shaft Diameter
14 mm