

€25.52/ pieceexcl. VAT
€30.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 1/2 in |
Pitch inner thread | 13 in |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 89 mm |
Thread Length | 22 mm |
Shaft Diameter | 9 mm |