

€242.40/ pieceexcl. VAT
€293.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UN |
Thread size | 1.3/16 in |
Pitch inner thread | 12 in |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 137 mm |
Thread Length | 37 mm |
Square head | 18 mm |